
10 in W x 46 in H Casement Window Screen, CA1, Aluminum Mesh, White
Mfr # CA1-C01-MSAL-L00-H46-W10
Zoro # G613500109
product price:Â $84.99
/ea
Free Shipping & Returns
Key Features
Width
10 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA1-C01-MSAL-L00-H46-W10
Zoro #
G613500109
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
46 in
Frame Thickness
3/8 in
Details
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.