
24 in W x 55 in H Casement Window Screen, CA1, UltraVue Mesh, Bronze
Mfr # CA1-B16-MSUV-L00-H55-W24
Zoro # G613500437
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA1-B16-MSUV-L00-H55-W24
Zoro #
G613500437
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
55 in
Frame Thickness
3/8 in
Details
Window Screen Type
Casement
Mesh Type
UltraVue
Series
CA1
Frame Color
Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.