
6 in W x 32 in H Slider Glider Window Screen, SL2, UltraVue Mesh, Almond
Mfr # SL2-A29-MSUV-L00-H32-W6
Zoro # G613501380
product price:Â $66.99
/eaKey Features
Width
6 in
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL2
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL2-A29-MSUV-L00-H32-W6
Zoro #
G613501380
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Height
32 in
Frame Thickness
5/16"
Details
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL2
Frame Color
Almond
Description
The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.