21 in W x 40 in H Slider Glider Window Screen, SL2, UltraVue Mesh, Almond

  • Mfr # SL2-A29-MSUV-L00-H40-W21

  • Zoro # G613510177


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Width
21 in
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL2
Frame Color
Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL2-A29-MSUV-L00-H40-W21
Zoro #
G613510177
UPC #
-
Country of Origin
United States

Dimensions

Width
21 in
Height
40 in
Frame Thickness
5/16"

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL2
Frame Color
Almond

Description

The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.