
1 in W x 15 in H Slider Glider Window Screen, SL2, Aluminum Mesh, Black
Mfr # SL2-L48-MSAL-L00-H15-W1
Zoro # G613513819
product price:Â $37.59
/eaKey Features
Width
1 in
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL2
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL2-L48-MSAL-L00-H15-W1
Zoro #
G613513819
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Height
15 in
Frame Thickness
5/16"
Details
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL2
Frame Color
Black
Description
The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.