8 in W x 80 in H Slider Glider Window Screen, SL2, Aluminum Mesh, Black

  • Mfr # SL2-L48-MSAL-L00-H80-W8

  • Zoro # G613519255


product price:  $116.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Width
8 in
Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL2
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL2-L48-MSAL-L00-H80-W8
Zoro #
G613519255
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
80 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
Aluminum
Series
SL2
Frame Color
Black

Description

The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.