28 in W x 73 in H Slider Glider Window Screen, SL2, UltraVue Mesh, White

  • Mfr # SL2-C01-MSUV-L00-H73-W28

  • Zoro # G613523092


product price:  $152.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Width
28 in
Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL2
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL2-C01-MSUV-L00-H73-W28
Zoro #
G613523092
UPC #
-
Country of Origin
United States

Dimensions

Width
28 in
Height
73 in
Frame Thickness
5/16 in

Details

Window Screen Type
Slider Glider
Mesh Type
UltraVue
Series
SL2
Frame Color
White

Description

The SL2 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a lift rail for easy installation and removal. This lightweight, yet durable GenExt frame is equipped with a crossbar for enhanced stability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.