Class 10.9, M8-1.25 Hex Head Cap Screw, Zinc Yellow Steel, 90 mm L, 50 PK

  • Mfr # M04104.080.0090

  • Zoro # G6135324


product price:  $26.15
/pk 50, $0.52/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M8-1.25
Head Width
13 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04104.080.0090
Zoro #
G6135324
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M8-1.25
Fastener Length
90 mm
Head Width
13 mm
Min. Thread Length
22 mm
Head Height
5.3 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Proof Load
940 N/sq mm
Thread Type
Coarse
Tensile Strength
150,800 psi
Rockwell Hardness
HRC32
Dimensional Standards
DIN 931
Thread Pitch
1.25 mm
Threadlocker Maximum Temperature
1.25 mm
Threadlocker Minimum Temperature
M8-1.25
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Fastener Finish
Zinc Yellow
Fastener Industry Standards
DIN 931
Head Type
Hex
Screw Industry Standards
DIN 931

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Zinc Yellow, Dia./Thread Size M8-1.25, Fastener Length 90 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products