
24 in W x 24 in H Casement Window Screen, CA1, Aluminum Mesh, Black
Mfr # CA1-L48-MSAL-L00-H24-W24
Zoro # G613543243
product price:Â $69.99
/eaKey Features
Width
24 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA1-L48-MSAL-L00-H24-W24
Zoro #
G613543243
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
24 in
Frame Thickness
3/8 in
Details
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA1
Frame Color
Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.