
48 in W x 31 in H Casement Window Screen, CA2, BetterVue Mesh, Almond
Mfr # CA2-A29-MSBV-L00-H31-W48
Zoro # G613562268
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA2
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA2-A29-MSBV-L00-H31-W48
Zoro #
G613562268
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
31 in
Frame Thickness
7/16 in
Details
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA2
Frame Color
Almond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.