
24 in W x 53 in H Casement Window Screen, CA2, Aluminum Mesh, Almond
Mfr # CA2-A29-MSAL-L00-H53-W24
Zoro # G613562350
product price:Â $97.99
/ea
Free Shipping & Returns
Key Features
Width
24 in
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA2
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CA2-A29-MSAL-L00-H53-W24
Zoro #
G613562350
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Height
53 in
Frame Thickness
7/16 in
Details
Window Screen Type
Casement
Mesh Type
Aluminum
Series
CA2
Frame Color
Almond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.