
49 in W x 44 in H Casement Window Screen, CA2, BetterVue Mesh, Almond
Mfr # CA2-A29-MSBV-L00-H44-W49
Zoro # G613562527
product price:Â $142.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Width
49 in
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA2
Frame Color
Almond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA2-A29-MSBV-L00-H44-W49
Zoro #
G613562527
UPC #
-
Country of Origin
United States
Dimensions
Width
49 in
Height
44 in
Frame Thickness
7/16 in
Details
Window Screen Type
Casement
Mesh Type
BetterVue
Series
CA2
Frame Color
Almond
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.