
43 in W x 20 in H Slider / glider Window Screen, SL5, BetterVue Mesh, White
Mfr # SL5-C01-MSBV-L00-H20-W43
Zoro # G613565146
product price:Â $90.99
/ea
Free Shipping & Returns
Key Features
Width
43 in
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL5
Frame Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL5-C01-MSBV-L00-H20-W43
Zoro #
G613565146
UPC #
-
Country of Origin
United States
Dimensions
Width
43 in
Height
20 in
Frame Thickness
0.3125 in
Mesh Size
43 in x 20 in
Details
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL5
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black
Description
The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.