
27 in W x 11 in H Slider / glider Window Screen, SL5, Charcoal fiberglass Mesh, White
Mfr # SL5-C01-MSFG-L00-H11-W27
Zoro # G613567638
product price:Â $66.99
/eaKey Features
Width
27 in
Window Screen Type
Slider / glider
Mesh Type
Charcoal fiberglass
Series
SL5
Frame Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL5-C01-MSFG-L00-H11-W27
Zoro #
G613567638
UPC #
-
Country of Origin
United States
Dimensions
Width
27 in
Height
11 in
Frame Thickness
0.3125 in
Mesh Size
27 in x 11 in
Details
Window Screen Type
Slider / glider
Mesh Type
Charcoal fiberglass
Series
SL5
Frame Color
White
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black
Description
The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.