Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, MR16, 7.0W, 3000K, 25deg., GU5.3 433631

LED Lamp, MR16, 7.0W, 3000K, 25deg., GU5.3 (Discontinued)

  • Mfr # 433631
  • Zoro # G6135692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433631
Zoro #
G6135692
UPC #
046677433635
Country of Origin
China

Dimensions

Light Bulb Dia.
2"
Max Overall Bulb Length
2-3/32"
Max. Overall Bulb Length
2-3/32"
Bulb Manufacturers Warranty Length
3 yr

Details

Bulb Base Type
2-Pin (GU5.3)
Bulb Color Temp.
3000K
Bulb Housing
Metal
Bulb Shape
MR16
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Voltage
12
Watts
7.0
Light Appearance
3000 to 3999K, Warm White
Lumens
495
Three-Way
No
Color Rendering Index
80.0
Lighting Technology
LED
Bulb Beam Angle
25 Degrees
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Green Certification or Other Recognition
ENERGY STAR
Average Bulb Life
40,000 hr.
Bulb Designation
7MRX16/F25 3000 DIM AF HO
Color Tuning
Dim to Warm
High Output
Yes
Energy Star Compliant
No
Item
LED Lamp
Rough Service
No
Bulb Power Source
Plug and Play
Wattage Equivalency
50W HAL
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Start Type
Instant
Shatter-Resistant
No
Color Temperature
3000 K
Light Color
White

Description

LED Lamp, Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 7 Watts, Voltage 12, Indoor, Initial Lumens 495, Color Temp. 3000K, CRI 80, Average Life 40,000, Light Color White, Max. Overall Length 1.9 In., Lamp Dia. 2 In., Beam Angle 24 Degrees , Lamp Designation 7MR16/F24 3000 DIM AF HO 10/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.