
17 in W x 15 in H Slider / glider Window Screen, SL5, BetterVue Mesh, Black
Mfr # SL5-L48-MSBV-L00-H15-W17
Zoro # G613579327
product price:Â $66.99
/eaKey Features
Width
17 in
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL5
Frame Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SL5-L48-MSBV-L00-H15-W17
Zoro #
G613579327
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Height
15 in
Frame Thickness
0.3125 in
Mesh Size
17 in x 15 in
Details
Window Screen Type
Slider / glider
Mesh Type
BetterVue
Series
SL5
Frame Color
Black
Frame Material
Aluminum
Screen Material
Fiberglass
Screen Color
Black
Description
The SL5 is a sliding window screen that utilizes two leaf springs to help secure the screen in your window and a side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.