24 in W x 44 in H Casement Window Screen, CA2, Charcoal Fiberglass Mesh, White

  • Mfr # CA2-C01-MSFG-L00-H44-W24

  • Zoro # G613636013


product price:  $81.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA2
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA2-C01-MSFG-L00-H44-W24
Zoro #
G613636013
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
44 in
Frame Thickness
7/16 in

Details

Window Screen Type
Casement
Mesh Type
Charcoal Fiberglass
Series
CA2
Frame Color
White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.