10 in W x 10 in H Casement Window Screen, CA2, CharcoalFiberglass Mesh, Bronze

  • Mfr # CA2-B42-MSFG-L00-H10-W10

  • Zoro # G613650026


product price:  $39.59
/ea

Key Features

Width
10 in
Window Screen Type
Casement
Mesh Type
CharcoalFiberglass
Series
CA2
Frame Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CA2-B42-MSFG-L00-H10-W10
Zoro #
G613650026
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
10 in
Frame Thickness
7/16 in

Details

Window Screen Type
Casement
Mesh Type
CharcoalFiberglass
Series
CA2
Frame Color
Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.