15 in W x 14 in H Awning Window Screen, CA3, Aluminum Mesh, Bronze

  • Mfr # CA3-B42-MSAL-L00-H14-W15

  • Zoro # G613668489


product price:  $51.15
/ea

Key Features

Width
15 in
Window Screen Type
Awning
Mesh Type
Aluminum
Series
CA3
Frame Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3-B42-MSAL-L00-H14-W15
Zoro #
G613668489
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Height
14 in
Frame Thickness
7/16 in

Details

Window Screen Type
Awning
Mesh Type
Aluminum
Series
CA3
Frame Color
Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.