Blood Pressure Unit, Adult, Nylon, Black
Mfr # MS-BP500
Zoro # G6137932
product price:Â $17.59
/eaKey Features
Test Location
Thigh
Includes
Carrying Case
Patient Type
Adult
Color
Black
Features
No Needle Stop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS-BP500
Zoro #
G6137932
UPC #
-
Country of Origin
China
Dimensions
Cuff Length - Minimum
30 11/16 in
Cuff Named Size
Adult
Cuff Width
8 11/16 in
Cuff Tube Length - Maximum
13 in
Cuff Length - Maximum
30 11/16 in
Details
Item
Blood Pressure Unit
Test Location
Thigh
Includes
Carrying Case
Patient Type
Adult
Color
Black
Features
No Needle Stop
Industry Type
Healthcare
Cuff Material
Nylon
Product Type
Blood Pressure Unit
Description
Blood Pressure Unit,Adult,Nylon,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.