Triple Connector, Blk, Ser 16, Taper Nose

  • Mfr # HBLM3FBK

  • Zoro # G6138465


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Type
Tees and 3-Fers
Series
16
Male/Female
Male-Female-Female-Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBLM3FBK
Zoro #
G6138465
UPC #
783585112756
Country of Origin
China

Dimensions

Overall Height
5.88 in
Overall Length
5.78 in
Overall Width
1.48 in

Details

Item
Triple Connector
Type
Tees and 3-Fers
Series
16
Male/Female
Male-Female-Female-Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Conductor Material
Brass
Color
Black
Amps AC/DC
300/400AC/DC
Material
Thermoplastic Elastomer
Standards
cUL, UL
Single Pole Device Style
Taper Nose
Fits
UL1691
Product Type
3-Fer
Housing Material
Thermoplastic Elastomer
Minimum Operating Temperature
-40 Degrees C
NEMA Enclosure Rating
12, 3R, 4X
Gender Configuration
Male-Female-Female-Female
Maximum Operating Temperature
75 Degrees C
Housing Color
Black
Compatible with Series
16
Contact Material
Brass
Number Of Pins
1) In, 3) Out- Male-Female-Female-Female
Wattage
360000
Insulation
Insulated Body
Industry Standard(s)
UL 498 And UL1691
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Mechanical - Product Identification - Ratings are a permanent part of the device
Current / Amperage Rating
400 A
Item Type
Tri-Taps
Voltage Rating Description
600V AC/DC
Amperage Rating
400 A
Application
High Ampacity
Style
3-Fer Male-Female-Female-Female
Operating Temperature
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact

Description

The HUBBELL Triple Connector, Series 16, is a single pole device rated for high ampacity electrical distribution. This tri-tap connector features a male-female-female-female configuration and is constructed with an insulated thermoplastic elastomer housing and brass contacts. It is intended for use in temporary or portable power connection scenarios with multiple outputs.


Key Features of the HUBBELL Triple Connector:

  • Amperage/Voltage Rating: Rated for up to 400 A and 600V AC / 250V DC operation

  • Configuration: Male-Female-Female-Female (Tri-Tap) design allows one input with three output connections

  • Material: Brass conductor/contact material; housing made from thermoplastic elastomer

  • Operating Temperature Range: -40°C to 75°C continuous use

  • NEMA Enclosure Ratings: Meets NEMA 12, 3R, and 4X requirements

  • Industry Standards: Complies with UL498, UL1691, cUL standards

  • Compatible Series: Compatible with Series 16 connectors; fits UL1691 devices

  • Permanently Marked Ratings: Electrical ratings are permanently marked on the device body for reference

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.