Becca Traditional Tiled Area Rug 8ft x 10ft

  • Mfr # OWMN04A-O8010

  • Zoro # G613925445


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Shape
Oval
Length (In.)
120 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OWMN04A-O8010
Zoro #
G613925445
UPC #
193981188932
Country of Origin
Egypt

Dimensions

Size
8 ft x 10 ft
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.45 in

Details

Color
Beige
Style
Transitional
Pattern
Trellis
Material
100% Polypropylene
Shape
Oval
Weave Type
Power Loomed

Description

Create a home filled with warmth with our traditional tile area rug. With neutral color hues and a unique tile like pattern, this rug will pair seamlessly with any of your existing style. Machine made from soft and durable fibers, this floor covering is perfect for high traffic areas of your home. Relax and unwind with our pet friendly and easy to care for area rugs.


  • High Traffic, Pet-Friendly, Stain Resistant, OEKO-TEX Certified
  • Designed with resilience against everyday wear-and-tear, this rug is kid and pet friendly and perfect for high traffic areas of your home such as living room, dining room, kitchen, and hallways
  • Sleek and functional .32" pile height allows for convenient placement in entryways, underneath furniture, and will not obstruct doorways
  • Easy to clean and maintain, this rug can be kept looking its best by vacuuming regularly and spot treating any mild stains with mild detergent or rug cleaner
  • We recommend using a rug pad to provide extra cushioning and to prevent any possible slipping and sliding on your flooring. Rug pads serve as protective layering piece for your floor and your rug from any wear and tear, extending the life of your rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.