26 in W x 62 in H Double-Hung Window Screen, DH2, Aluminum Mesh, White

  • Mfr # DH2-C01-MSAL-L00-H62-W26

  • Zoro # G613954292


product price:  $118.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Width
26 in
Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH2
Frame Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DH2-C01-MSAL-L00-H62-W26
Zoro #
G613954292
UPC #
-
Country of Origin
United States

Dimensions

Width
26 in
Height
62 in

Details

Window Screen Type
Double-Hung
Mesh Type
Aluminum
Series
DH2
Frame Color
White

Description

The DH3 is a double-hung style window screen model that utilizes two pull latch assemblies to help secure the screen in your window. Compatible frames are easily identifiable by the dimples or pin holes in the screen channel, enabling homeowners to affix the screen in place.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.