15" Chemical Resistant Gloves, Nitrile, 11, 1 PR

  • Mfr # 58-335

  • Zoro # G6140084


product price:  $9.29
/pr

Key Features

Color
Green
Size
11
Glove Materials
Nitrile
Glove Length
15 in
Glove Thickness
28 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
58-335
Zoro #
G6140084
UPC #
076490473143
Country of Origin
Malaysia

Dimensions

Size
11
Glove Size
11
Glove Length
15 in
Glove Thickness
28 mil
Length
15"
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec
Glove Texture
Lozenge
Standards
ANSI Abrasion Level 4, ANSI Puncture Level 2
Resists
Chemicals
Supported / Unsupported
Unsupported
Glove Texture Location
Fingers Only
ANSI/ISEA Abrasion Level
5
Application
Where There is Need for Chemical Protection (Applicable: Bases, Oils, Fuels, Some Solvents, Greases and Animal Fats, Hydrocarbon Derivatives, Alcohol Bases, Many Solvents and Esters)
Special Features
AquaDri(R) Nitrile Foam Lining, Diamond Palm Grip
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Full
Glove Hand Style
Left and Right
Insulated
Not Insulated
Sterile/Non-Sterile
Sterile
ANSI/ISEA Puncture Force
60 N
Glove Liner Material
Unlined
Impact Glove Type
CE Rated
Dual Layer
Dual Layer Included
EN ISO 374 Chemical Rating
Type A - JKLOPT
Anti-Static
Anti-Static Included
Accelerator Free
Contains Accelerators
EN 388 Impact Rated
Not EN 388 Impact Rated
Brand and Series
Ansell AlphaTec 58-335
Silicone-Free
Contains Silicone
Glove Construction
Rubber
Chlorinated/Non Chlorinated
Chlorinated
Biodegradable
Non-Biodegradable
ANSI/ISEA Abrasion Cycles
10,000
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi

Description

Chemical-Resistant Gloves, Nitrile, Fingers Only, 28 mil, 15 in, Cuff Gauntlet, Lining Nitrile, Glove Size 11, Color Green, Unsupported, Standards ANSI, EN 388, EN 374, Resists Chemicals, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.