Closet SpudToilet, Brass, Bronze

  • Mfr # 4028

  • Zoro # G6141502


product price:  $10.69
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Most Toilets
Color/Finish
Bronze
Material
Brass
Size
1-1/2� x 1-1/2�
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4028
Zoro #
G6141502
UPC #
041193113900
Country of Origin
China

Dimensions

Size
1-1/2� x 1-1/2�
Manufacturers Warranty Length
1 yr.

Details

Item
Spud
Fits Brand
Universal Fit
For Use With
Most Toilets
Color/Finish
Bronze
Material
Brass
Finish
Bronze
Fixture Type
Toilets
Type
Closet Spud
Material of Construction
Brass
Product Type
Spud
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves
Compatible Manufacturer Part Number
Universal
Compatible Series
Universal
Compatible Brand
Universal

Description

Toilet Spud, 1-1/2 x 1-1/2 In., For Use With Most Toilets, Material Brass, Color/Finish Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.