This item is Discontinued.

Zoro Select Adj. Work Table, Steel, 96" W, 30" D WBF-3096-95

Adj. Work Table, Steel, 96" W, 30" D (Discontinued)

  • Mfr # WBF-3096-95
  • Zoro # G6143159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WBF-3096-95
Zoro #
G6143159
UPC #
714334072991
Country of Origin
Mexico

Dimensions

Width
96"
Depth
30"
Height
28" to 42"
Top Thickness
14 ga.

Details

Item
Work Table
Load Capacity
2000 lb.
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Folding
Workbench/Table Adjustment
Bolted
Workbench/Table Frame Material
Steel
Edge Type
Straight
Work Table Item
Adjustable Height Work Table
Color
Gray

Description

Work Table, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.