HSS-E-SPM Roughing End Mill for Stainless Steels, TiAlN Coated, 32 mm

  • Mfr # 192855 32

  • Zoro # G614377755


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
32 mm
Length of Cut
53 mm
Overall Length
133 mm
Shank Dia.
32 mm
Helix Angle
30 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
192855 32
Zoro #
G614377755
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
32 mm
Length of Cut
53 mm
Overall Length
133 mm
Shank Dia.
32 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
53 mm
Maximum Cutting Depth Ap Max When Side Milling
53 mm
Corner Chamfer Width at 45°
0.3 mm

Details

Helix Angle
30 Degrees
Shank Type
DIN 1835 B to h6
End Mill Material
Powdered Metal
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
6
End Mill Cutting Type
HPC
Finish
TiAlN
Shank Tolerance
h6
Type of Product
End Mill
Color Ring
blue
Corner Chamfer Angle
45 Degrees
Coolant Through
no
Milling profile
HRF
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.055 mm
Standard
DIN 844
Feed Fz For Slot Milling in Stainless Steel > 900 N/mm2
0.055 mm

Description

Special SPM substrate with very high cobalt content. Combines the hardness of solid carbide and the toughness of PM steel. Center cutting teeth profile for plunging. Application: For very high metal removal rates and increased machining volumes on stainless steels.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.