32 oz. Clear, Plastic Trigger Spray Bottle, PK3
Mfr # 5032HG/4906DZ-91
Zoro # G6143907
product price:Â $9.75
/pk 3, $3.25/eaKey Features
Color
Clear/White
Features
2-Piece Piston Design
Imprinting
No Imprinting
Includes
Trigger Sprayer
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5032HG/4906DZ-91
Zoro #
G6143907
UPC #
-
Country of Origin
Multiple
Dimensions
Size
32 oz
Dip Tube Length
10 in
Closure Size
28/400
Overall Height
12 1/4 in
Details
Item
Trigger Spray Bottle
Color
Clear/White
Features
2-Piece Piston Design
Imprinting
No Imprinting
Includes
Trigger Sprayer
Material
Plastic
For Use With
Janitorial Chemicals
Bottle Material
Plastic
Bottle Color
Clear
Acid Resistant Seal
No
Graduation Markings
Yes
Sprayer Material
Plastic
Closure Diamenter
28 mm
Sprayer Color
Red
Dispensing Type
Stream
Container Capacity
32 oz
Closure Thread Style
400
Graduation Increments
1 fl oz
Seal Material
Rubber
Description
Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Red, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 10 in, Acid Resistant Seal No, Seal Material Rubber, Imprinting No Imprinting, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 12 1/4 in, Closure Size 28/400, Features 2-Piece Piston Design, Trigger Sprayer, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.