Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Retrofit Kit, 4000K, 110 lm, 32W 501783

LED Retrofit Kit, 4000K, 110 lm, 32W (Discontinued)

  • Mfr # 501783
  • Zoro # G6144004
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501783
Zoro #
G6144004
UPC #
-
Country of Origin
Mexico

Dimensions

Fixture Height
2 15/16 in
Fixture Length
23 7/8 in
Fixture Width
23 7/8 in

Details

Fixture Warranty
5 yr
Fixture Voltage
120
Watts
32
Color Temp.
4000K
Item
LED Troffer Fixture Retrofit Kit
Color Temperature
4000 K
Standards
UL, DLC
Fixture Temp. Range
0 Degrees to 95 Degrees F
CRI
85
Lumens Per Watt
110.0
Color Rendering Index
85.0
Kit Contents
(2) End Panels, LED Driver Board, Closing Panel, Diffuser
Fixtures Per Kit
1
Lumens
3280
LED Replacement For
U-Bend
For Use With
Existing Linear Fluorescent Luminaires
Voltage
120
Fixtures per Kit
1
Lumens per Watt
110.0
Warranty
5 yr.

Description

LED Troffer Fixture Retrofit Kit, 3280 Lumens, Color Temperature 4000 K, Color Rendering Index 85.0, Lumens per Watt 110.0, Fixture Voltage 120, Fixture Length 23 7/8 in, Fixture Width 23 7/8 in, Fixture Height 2 15/16 in, Fixture Warranty 5 yr, Kit Contents (2) End Panels, LED Driver Board, Closing Panel, Diffuser, Fixture Temp. Range 0 Degrees to 95 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.