
1/4"-20 x 1 in Slotted Fillister Machine Screw, Zinc Plated 200 PK
Mfr # 25C100FSHMSZ-200
Zoro # G614440046
product price:Â $41.29
/pk 200, $0.21/eaKey Features
Fillister Head
Slotted Drive
System of Measurement
Inch
Thread Size
1/4"-20
Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25C100FSHMSZ-200
Zoro #
G614440046
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Fillister
Drive
Slotted
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Grade
Grade 2
Description
Slotted Fillister Head Machine Screws are a type of screw that are characterized by their unique head design and the slotted drive system. They are the preferred head type for counterbored holes and are used to attach metal to metal or metal to wood.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.