Titan Hd
Motor Run Capacitor, 7.5 MFD, 370V, Oval
Mfr # POC7.5A
Zoro # G6144722
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 2 1/16 in
- Overall Width 2 in
- Case Material Aluminum
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 5 MFD, 370V, Oval POC5A
- TITAN HD Motor Run Capacitor, 6 MFD, 440V, Oval POCF6A
- TITAN HD Motor Run Capacitor, 4 MFD, 440V, Oval POCF4A
- TITAN HD Motor Run Capacitor, 12.5 MFD, 440V, Oval POCF12.5A
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round PRCF25A
- TITAN HD Motor Dual Run Cap, 40/3 MFD, 440V, Round PRCFD403A
- TITAN HD 40 MFD 440/370-Volt Oval Run Capacitor POCF40A
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC PRCFD2015A
- TITAN HD Round Motor Run Capacitor, 440-370VAC PRCF65A
- DAYTON Run Capacitor, 12.5 MFD, 440V, Oval 4UHA7
- DAYTON Motor Run Capacitor, 10 MFD, 2-1/4 In. H 22F178
- Titan Hd Motor Capacitors