This item is Discontinued.

Best Key Blank, Standard, A Keyway, 1/2in. 1A1A1KS208KS800

Key Blank, Standard, A Keyway, 1/2in. (Discontinued)

  • Mfr # 1A1A1KS208KS800
  • Zoro # G6145535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1A1A1KS208KS800
Zoro #
G6145535
UPC #
-
Country of Origin
Unknown

Dimensions

Length (In.)
1/2

Details

Lock Manufacturer
Best
Keyway Type
A
Number of Pins
0
Type
Standard
Item
Key Blank
Material
Nickel silver
For Use With
BEST 1C Cylinder

Description

Key Blank, Type Standard, Material Nickel Silver, Lock Manufacturer BEST, Keyway Type A, Number of Pins 0, For Use With BEST 1C Cylinder, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.