Viega ProPress ball valve, 3/4" x 3/4"

  • Mfr # 79928

  • Zoro # G6145946


product price:  $59.49
/ea

Key Features

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
79928
Zoro #
G6145946
UPC #
691514799285
Country of Origin
Germany

Dimensions

Pipe Size
3/4 in
Overall Length
3.52 in
Handle Height
2.09 in
Handle Length
4.57 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in

Details

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Ball Valve
Temp. Range
0 Degrees F to 250 Degrees F
Body Material
Bronze
Standards
13D and 13R
Stem Material
316 Stainless Steel
Stem Type
Blowout Resistant
Max. Pressure
200 PSI CWP
Handle Type
Lever
Ball Valve Product Group
Manual
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Handle Material
Metal
Seat Material
PTFE
Features
Smart Connect, Zero Lead
Seal Material
EPDM
Connection Type - Side 2
Press
NSF Certifications for Food and Drinking Water
NSF 61
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Press
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
-29.2 in Hg
Maximum Pressure - Steam
15 PSI WSP
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Maximum
250 Degrees F
Color - Valve Handle
Green
Valve Series
ProPress

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.2 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.