Cable Tie, 7 in L, 1-7/8 in Max Bundle Dia., Black, Nylon, 50 lb Strength, 100 PK

  • Mfr # AL-07-50-0-C

  • Zoro # G614632700


product price:  $12.69
/pk 100, $0.13/ea

Key Features

Cable Tie Style
Standard, UV Resistant
Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL-07-50-0-C
Zoro #
G614632700
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Length
7 in
Width
3/16 in
Nominal Max. Bundle Dia.
1-7/8 in

Details

Item
Cable Tie
Cable Tie Style
Standard, UV Resistant
Color
Black
Material
Nylon
Tensile Strength
50 lb
Outdoor Use
Yes

Description

100pk Cable Ties 7.5in UV Black 50Lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.