Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulletin Board, Brown, Cork

  • Mfr # 2304-24

  • Zoro # G614644550


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Board Material
Cork
Board Color
Brown
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2304-24
Zoro #
G614644550
UPC #
034138023044
Country of Origin
Viet Nam

Dimensions

Overall Height
36 in
Overall Width
48 in

Details

Board Material
Cork
Board Color
Brown
Frame Color
Silver
Frame Material
Aluminum
Includes Mounting Hardware
Mounting Hardware Included
Number of Pieces
1
Mounting/Mobility Type
Wall Mounted
Item
Bulletin Board
Includes
Mounting Hardware
Interior/Exterior Use
Interior
Mounting Orientation
Horizontal, Vertical
Includes Frame
Frame Included
Reversible
Not Reversible

Description

Cork Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.