Mini Vortex Mixer 100-240VAC, 50/60 Hz

  • Mfr # 120567

  • Zoro # G6147436


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Item - Lab Shakers
Shaker
Movement Type - Lab Shakers
Vortex Mixer
Platform Length - Lab Equipment
5.25 in
Platform Width - Lab Equipment
5.4 in
Overall Depth
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120567
Zoro #
G6147436
UPC #
-
Country of Origin
China

Dimensions

Platform Length - Lab Equipment
5.25 in
Platform Width - Lab Equipment
5.4 in
Overall Depth
5 1/8 in
Overall Width
4 1/4 in
Overall Height
3 in
Platform Width
5 3/8 in
Platform Length
5 1/4 in

Details

Item
Vortex Mixer
Item - Lab Shakers
Shaker
Movement Type - Lab Shakers
Vortex Mixer
Standards
CB Scheme, CE, RoHS3, SGS (Canada and US), UKCA, WEEE
Load Capacity
0.1 lb
Speed Range
0 to 4,500 rpm
Capacity - Lab Equipment
1 x 50 mL
Operating Temp. Range
2 Degrees to 40 Degrees C
Number of Platforms
1
Hazardous Location
No
Voltage
100/240
Material
ABS Plastic, Silicone
Plug Style - Lab Equipment
Standard
Amps
0.3 A
Includes
(2) Silicone Caps, Power Adapter with (4) Interchangeable Plugs
Movement Type
Vortex
Hz
50/60
Weight
2 lb
Product Type
Shaker
Frequency
50/60 Hz
Operating Temperature - Minimum
2 Degrees C
Current
0.3 A
Capacity
50 mL
Compatible Product Type
Tubes
Speed - Minimum
0 RPM
Plug Style
Standard
Speed - Maximum
4,500 RPM
Operating Temperature - Maximum
40 Degrees C

Description

Shaker, Vortex Mixer, Platform Length - Lab Equipment 5.25 in, Platform Width - Lab Equipment 5.4 in, Load Capacity 0.1 lb, Speed Range 0 to 4,500 rpm, Capacity - Lab Equipment 1 x 50 mL, Operating Temp. Range 2 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.3 A, Hz 50/60, Voltage 100/240, Overall Depth 5 1/8 in, Overall Height 3 in, Overall Width 4 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.