Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SE-690-CV
Zoro #
G6148755
UPC #
671252099168
Country of Origin
United States
Dimensions
Head Dia.
8"
Details
Item
Drench Shower with Face/Eyewash
Color
Green
Pipe Material
Galvanized Steel
Standards
ANSI Z358.1
Shower Head Material
Plastic
Includes
Eye/Face Wash Bowl Cover, Safety Sign
Description
Drench Shower with Face/Eyewash, ADA Compliant Yes, Color Green, Height 14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.