
Warning Whip Flag, Orange Mesh, White Reflective X, 11.5 Length
Mfr # Flag11-O-XW
Zoro # G615078422
product price: $34.35
/eaKey Features
Material
Nylon, UV resistant, anti-microbial, fray resistant
Includes
Two Hog Rings that can be used to mount the flag to a fiberglass rod.
Height
0.25
Length
11.5
For Use With
All SafetyWhips Whips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Flag11-O-XW
Zoro #
G615078422
UPC #
-
Country of Origin
United States
Dimensions
Height
0.25
Length
11.5
Width
11.5
Details
Item
Warning Whip Flag
Color
Orange Mesh, White Reflective X
Material
Nylon, UV resistant, anti-microbial, fray resistant
Includes
Two Hog Rings that can be used to mount the flag to a fiberglass rod.
For Use With
All SafetyWhips Whips
Description
Boost visibility and safety with our 11.5" x 11.5" Orange Mesh Flag featuring a reflective white X. This hi-visibility fluorescent safety flag is UV resistant, anti-microbial, and fray resistant. Included flag attachment clamps ensure easy installation. Rely on SafetyWhips for top-notch safety solutions that prioritize visibility and durability.
- • High Quality, Fade Resistance, Durable, Bright Refelctive "X"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.