Shop SAFETYWHIPS
See all product information
Create Account
Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, Yellow Reflective X, 120 Length
- Mfr # SW10QD2-X
- Zoro # G615078361
product price:
$
311.99
/ea
Free Shipping & Returns
Key Features
Color
White Whip, Orange Flag, Yellow Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Length
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW10QD2-X
- Zoro #
- G615078361
- UPC #
- -
- Country of Origin
- United States
- Item
- Warning Whip Heavy Duty Whip with Flag
- Color
- White Whip, Orange Flag, Yellow Reflective X
- Material
- Stainless Steel hardware, Fiberglass Whip, Nylon Flag
- Includes
- Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
- For Use With
- SafetyWhips LED Lights and various whip Bases and Mounts.
- Power Source
- Yes / RCA Connection
- Features
- Quick Disconnect
Dimensions
- Height
- 2
- Length
- 120
- Flag Width
- 16 In
- Width
- 2 in
Description
Introducing our 10' Heavy Duty, All Weather Fiberglass Warning Whip, a durable solution for optimal visibility. With a robust 1/2" Whip Diameter, this 2 Piece (Breakdown) Powered whip features an 1156 Type Light Socket on top and a Quick Disconnect base on the bottom for easy installation. The whip includes an Orange Mesh 16" x 16" flag with a Yellow Reflective ''X'', ensuring enhanced visibility and safety in various environments. Illuminate your surroundings confidently for a safer work or recreational experience.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag and the capability of adding a bright LED light at the top for more visibility and compliance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.