
CW 22mm Metallic bezel ILLD PB Round Flu
Mfr # CW4L-A1E01Q2PW
Zoro # G615311567
product price:Â $56.39
/eaKey Features
Push Button Style
Flush
Action
Maintained
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CW4L-A1E01Q2PW
Zoro #
G615311567
UPC #
-
Country of Origin
Unknown
Dimensions
Panel Cutout Diameter
22 mm
Details
Item
Push Button Switch
Push Button Style
Flush
Action
Maintained
Operator Illumination
Illuminated
Head Color
White
Head Material
Polyalylate
Terminal Connection
Screw Clamp
Standards
UL 508, CSA C22.2 No. 14, EN 60947-5-1, GB14048.5
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.