This item is Discontinued.

Philips LED Lamp, PAR30S, Medium, 12W, 3000K 432970

LED Lamp, PAR30S, Medium, 12W, 3000K (Discontinued)

  • Mfr # 432970
  • Zoro # G6154732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
432970
Zoro #
G6154732
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
3-1/2"
Max Overall Bulb Length
3-1/2"

Details

Bulb Color Temp.
3000K
Bulb Shape
PAR30S
Voltage
120
Watts
12
Average Bulb Life
25,000 hr.
Item
LED Lamp
Bulb Designation
12PAR30S/F25 3000 AF RO-B 6/1
Bulb Beam Angle
25 Degrees
Energy Star Compliant
No
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Light Color
Warm White
Color Temperature
3000 K

Description

LED Lamp, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR30S, Base Type Medium Screw (E26), 12 Watts, Voltage 120, Indoor, Initial Lumens 900, Color Temp. 3000K, CRI 80, Average Life 25,000, Light Color Warm White, Max. Overall Length 3.5 In., Lamp Dia. 3.6 In., Beam Angle 25 Degrees , Lamp Designation 12PAR30S/F25 3000 AF RO-B 6/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.