1 in ID x 75 ft L Garden Hose, EPDM Tube, Black, Brass x Brass Fitting

  • Mfr # CWH100-75MF-G

  • Zoro # G6154755


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1 in
Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Fitting A Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWH100-75MF-G
Zoro #
G6154755
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
75 ft
Hose Inside Dia.
1 in
Hose Fitting A Diameter
1 in
Hose Fitting B Diameter
1 in
Hose Fitting A Size
1 in
Hose Fitting B Size
1 in
Hose Outside Dia.
1-3/8 in

Details

Hose Tube Material
EPDM
Hose Reinforcement Material
Fiber
Hose Color
Black
Hose Fitting A Type
MNPSH
Hose Fitting B Type
FNPSH
Item
Garden Hose
Kink Resistant
Yes
Burst Pressure
600 psi
Hose Cover Material
EPDM
Hose Configuration
Coupled Assembly
Max. Working Pressure @ 70 F
150 psi
Standards
No Standards Met
Hose Fitting B Material
Brass
Hose Strain Relief
No
Temp. Range
-40 Degrees to 210 Degrees F
Fitting Material
Brass x Brass
Fitting Type
MNPSH x FNPSH
Hose Fitting A Material
Brass
Safety Factor
4:1
For Media Type
Antifreeze, Ethylene Glycol, Glycerin, Water

Description

Item Garden Hose, Burst Pressure 600 psi, Compatible Chemicals Antifreeze (Coolant), Deionized Water, Ethylene Glycol, Fresh Water, Glycerin, Fitting Length Not Applicable, Fitting Material Brass x Brass, Fitting Size 1 in x 1 in, Fitting Type MNPSM X FNPSM, For Media Type Antifreeze, Ethylene Glycol, Glycerin, Water, Garden Hose Type Water Hose, Hose Color Black, Hose Configuration Coupled Assembly, Hose Cover Material EPDM, Hose Fitting A Diameter 1 in, Hose Fitting A Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.