
Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 1184F, Purple
Mfr # 7100350515
Zoro # G615506970
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
1184F
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100350515
Zoro #
G615506970
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
6 in
Overall Length
264 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
1184F
Color
Purple
Backing Weight
YF
Bond Type
YF
Backing Material
Polyester
Flexibility Type
Single
Resistance Properties
Heat, Water
Coating Coverage
Closed
Description
Abrasive Belt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.