Industrial Pressure Gauge, 1/4 in NPT, Bottom Location

  • Mfr # LFS310-400-PSI-G-QC-CERT

  • Zoro # G615544477


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS310-400-PSI-G-QC-CERT
Zoro #
G615544477
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Case Depth
1.41 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
psi
Liquid-Filled Case
Yes
Panel-Mountable
No
Socket Material
Brass
Standards
ANSI/ASME B40.1
Case Color
Black
Case Material
Zytel Nylon
Dial Color
White
Sensor Material
Copper Alloy
Pressure Range Type
Compound
Process Connection Gender
Male
Pointer Color
Black
Primary Scale Minor Graduations
5
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 psi
Bezel Material
Zytel Nylon
Freeze Resistant Movement
Yes
Primary Scale Pressure Measurement - Maximum
400 psi
NEMA Enclosure Rating
4
Process Media Temperature - Maximum
140 Degrees F
Pointer Material
Aluminum
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Numeric Increments
50
Compatible with Series
Universal
Compatible with Brand
SPAN
Includes Calibration Certificate
NIST with Data
IP Rating
IP65
Dial Face Material
Aluminum
Dry Dampening Feature
PLUS! Performance
Accuracy Grade
ANSI/ASME B40.1
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Resistance Properties
Corrosion Resistant
Primary Scale Pressure Measurement - Minimum
0 psi
Non-Sparking
No
Case Liquid
Glycerin
Primary Scale Vacuum Measurement - Maximum
400 psi
Field Fillable
Yes

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products