Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 8300RED

  • Zoro # G6155746


product price:  $20.93
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8300RED
Zoro #
G6155746
UPC #
783585197401
Country of Origin
United States

Dimensions

Dimensions
3.28 in x 1.57 in x 1.15 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Minimum Wire Size
12 AWG
Face Plate Width
1.6 in
Maximum Wire Size
10 AWG
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.7 in
Overall Depth
1.2 in
Width
1.57 in
Height
1.15 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Power Indicator
No
Outlet Type
Duplex
Mounting Type - Plugs and Receptacles
Flush
NEMA Configuration
5-20
Outlet Type - Plugs and Receptacles
Standard Duplex
Number of Gangs
1
Weather Resistant
No
Weather Resistant - Plugs and Receptacles
No
Mounting Type
Flush
Corrosion Resistant
No
Surge Suppression
No
Voltage
125VAC
HP
1 hp
Wiring Method - Plugs and Receptacles
Back and Side
Color
Red
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Application Environment
Hospital Grade
Material
Nylon
Tamper Resistant
No
Number Of Wires
3-Wire
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Nema Rating
5-20R
Mounting Hardware Material
Screw Mounting
Application
Hubbell-Pro Heavy Duty Hospital Grade
Type
Receptacle
Brand
Hubbell Wiring Device-Kellems
Series
Hubbell-Pro
Wattage
2500 W
Dielectric Strength
Withstands 2,000V minimum
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Connectivity
Back and Side Wired
Style
Smooth Face
Carton Quantity
10
Amperage
20 A
Maximum Horsepower
1
AFCI
No
Maximum Operating Temperature
167 Degrees F
Polarized
Yes
UL 94 Flammability Rating
V-2
Includes Mounting Hardware
Yes
Connection Orientation
Straight
Shrouded
No
GFCI
No
Minimum Operating Temperature
-40 Degrees F
Housing Material
Nylon
Surge Protection
No
Horsepower Rating
1 hp
NEMA Enclosure Rating
1
Contact Material
Brass
For Location
Indoor
Cover Type
No Cover
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Grade
Hospital Grade Fed. Spec.
Terminal Accommodation
#12-#10 AWG stranded or solid copper wire only
Face
Nylon
Dielectric Voltage
Withstands 2,000V minimum
Clamping Plate
Plated steel
Mounting Strap
Galvalized steel
Automatic Self-grounding Staple
Stainless steel
Device Color
Red
Ground Contacts
Brass
Mounting Screws
Zinc plated steel
Flammability
UL 94V-2
Current Interrupting
Certified for current interrupting at full rated current
Power Contacts
Brass
Base
PBT
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Horsepower - Maximum
1
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG stranded or solid copper wire only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA Certified C22.2, Federal Specification W-C-596, NEMA WD-6, UL 498, Voltage Rating 125V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.