Wire Partition Panel, W 3 Ft x H 5 Ft

  • Mfr # 19N872

  • Zoro # G6157417


product price:  $147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Height
60 in
Overall Width
36 in
Gauge
8 ga
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19N872
Zoro #
G6157417
UPC #
190735397671
Country of Origin
China

Dimensions

Overall Height
60 in
Overall Width
36 in
Width
3 ft
Height
5 ft
Wire Thickness
11/64 in
Wire Mesh Opening Width
1 1/2 in
Wire Mesh Opening Height
1 1/2 in

Details

Item
Wire Partition Panel
Material
Steel
Gauge
8 ga
Finish
Powder Coated
Includes
(2) Safety Nuts
Standards
Meets Or Exceeds OSHA And ANSI Specifications
Components
Panels
For Use With
Posts and Doors
Color
Black
Product Type
Mesh Panel
Method of Construction
Welded
Mounting Hardware Included
(2) Bolts, (2) Tri-Groove Nut, (2) Washer, Socket Key
Panel Style
Full Height
Mesh Shape
Square
Includes Mounting Hardware
Yes

Description

Mesh Panel, Black, Steel, Powder-Coated, Overall Width 36 in, Overall Height 60 in, Wire Mesh Opening Height 1 1/2 in, Wire Mesh Opening Width 1 1/2 in, Full Height, Includes (2) Safety Nuts, Includes Mounting Hardware Yes, Wire Thickness 11/64 in, Floor Clearance 12 in, Mesh Shape Square, Method of Construction Welded, Mounting Hardware Included (2) Bolts, (2) Tri-Groove Nut, (2) Washer, Socket Key, Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.