0.5 gpm Outlet, M24 Thread Size, Dark Gray, Plastic
Mfr # M964172-0070A
Zoro # G6157487
product price:Â $12.15
/eaKey Features
Thread Size Type
Male
Thread Size
M24
Flow Rate
0.5 gpm
Flow Outlet Type
Laminar
Fits Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M964172-0070A
Zoro #
G6157487
UPC #
012611517501
Country of Origin
Germany
Dimensions
Thread Size Type
Male
Thread Size
M24
Length (In.)
1"
Connection Size
M24
Details
Item
Outlet
Flow Rate
0.5 gpm
Flow Outlet Type
Laminar
Fits Brand
American Standard
Finish
Dark Gray
Material
Plastic
Flow Rate (GPM)
0.5
For Use With
American Standard Faucets
Material of Construction
Plastic
Type
Aerator
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
ADA Compliant
No
Flow Type
Laminar
Product Type
Outlet
Flow Rate - Maximum
0.5 gpm
Connection Gender
Male
Description
Outlet, Thread Size Type Male, Thread Size M24, Flow Rate 0.5 gpm, Flow Outlet Type Laminar, Gray Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.