Louver, No Vision, Dk Bronze, 24 x 18
Mfr # L-700-BFDKB-24x18
Zoro # G6158722
product price:Â $137.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Opening Height
18 in
Opening Width
24 in
Color
Brown
Finish
Dark Bronze
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L-700-BFDKB-24x18
Zoro #
G6158722
UPC #
-
Country of Origin
United States
Dimensions
Opening Height
18 in
Opening Width
24 in
Compatible Door Thickness - Maximum
2 1/4 in
Louver Width
23 1/4 in
Compatible Door Thickness - Minimum
1 3/8 in
Louver Height
17 1/4 in
Details
Material
Steel
Color
Brown
Finish
Dark Bronze
Item
Door Louver
Includes
#8 x 3/4 in Phillips Head SMS
Green Environmental Attribute
Applicable to LEED Criteria
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative
Metal Material Gauge
20 ga
Description
Door Louver, Material Steel, Opening Height 18 In., Opening Width 24 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.