Lever Lockset, Mechanical, Classroom

  • Mfr # 9K37R14DS3626

  • Zoro # G6158887


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9K37R14DS3626
Zoro #
G6158887
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
9K Curved Return Lever
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Cylinder Core Type
Large Format Interchangeable Core Cylinder
ADA Compliant
Yes
Handle Material
Plated Zinc
Number of Keys
0
Location Type
Commercial
Strike Dim.
4-7/8 in x 1-1/4 in
Mortise/Cylindrical
Cylindrical
Series
9K
Standards
ANSI A117.1, BHMA, cULus Listed
Lockset Fire Rating
3 hr
For Use With
Swinging Doors
Features
Hardened Steel Through-Bolt Studs
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Strike Type
Curved Lip
Backset
2 3/4 in
Item
Door Lockset
Includes
Door Prep Template
Number of Pins
7
Keying
Unkeyed
Finish
Satin Chrome
Fire Rated
3 hr.
Grade
1
Visual Indicator Message
No Message
Function
Classroom
Cylinder
7-Pin Housing, Less Core
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Fire Rating
3 hr
Lockset Function ANSI Code
F84
Locking/Unlocking Access - Outside
Keyway
Application
Commercial
Lockset Type
Mechanical
Performance Grade
1
Knob/Handle Material
Zinc
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
9K Curved Return Lever

Description

Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 2, Style 9K Curved Return Lever, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, A117.1 Sec. 404.2.6, UL/cUL Listed, A Label, CA Admin, Code Title 24, FBC and Miami Dade County Hurricane Code, ADA Compliant Yes, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Cylinder Core Type Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.