Drill Bit Case, Jobber Length, Steel

  • Mfr # 10500

  • Zoro # G6159063


product price:  $19.79
/ea

Key Features

Type
Jobber Length
Holds
A to Z
Material
Steel
Overall Case Depth
7"
Overall Case Height
1-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10500
Zoro #
G6159063
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
7"
Overall Case Height
1-3/4"
Overall Case Width
4"
Overall Width
4 in
Overall Height
1 3/4 in
Overall Case Depth (In.)
7
Overall Case Height (In.)
1-3/4
Overall Case Width (In.)
4
Overall Depth
7 in
Drill Bit Storage Size Range
A to Z

Details

Item
Drill Bit Index
Type
Jobber Length
Holds
A to Z
Material
Steel
Number of Compartments
26
Number of Drawers
0
Lock Included
No
Not Included
Tools
For Use With
Letter Sizes
Lockable
No
Material - Machining
Steel
Features
Corrosion Resistant, Heavy Gauge Steel, Snap-Lock Cover
Color
Gray
Finish
Epoxy
Measurement System
Letter
Storage Unit Type
Index
Cutting Tool Storage Type
Jobber Length Drill Bits
Includes Lock
No Lock

Description

Drill Bit Case, Jobber Length, Holds A to Z, Steel, Overall Case Width (In.) 4, Overall Case Depth (In.) 7, Overall Case Height (In.) 1-3/4, Number of Compartments 26, Number of Drawers 1, Lock Included No, Tools Not Included

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.